Shop All Pendants
Quoizel
Rylan 4-Light Matte Black Pendant
Mfr # RYN2817MBK
Zoro # G906153210
product price: $429.99
/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 28.5
- Width 17
- Housing Finish Matte Black
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 28.5 |
Width | 17 |
Diameter | 17 |
Details
Color | Black |
Housing Finish | Matte Black |
Lamp Type | Incandescent |
Voltage | 120v |
Number of Lights | 4 |
Collection Name | Rylan |
Shade Material | Steel |
Item | Pendant |
Dimmable | Yes |
Includes | Installation Guide |
Watts | 60 |
Lamp Included | No |
Standards | ETL Listed |
Fixture Wattage | 60 |
Material | STEEL |
FINISH | Matte Black |
Description
Outdoor spaces can feel as chic as the inside with the Rylan light, available as an island light or pendant. Pairing clear seeded glass with a matte black finish and wood accents, this piece is rustic yet polished. Complete the look by adding in clear candelabra bulbs for a warm, vintage glow.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE Bulb, CFL, 42W, T4, GX24q-4 (4-Pin) Base, Triple Twin 4 Pin (S8356)
- TRESCO Tresco 6Snap Mounting Block (L-TRANS-MNT-BL-1)
- ACCESS LIGHTING Cylinder, Pendant Glass Shade, Opal Glass (23130-OPL)
- ILC Replacement for Nuarc 40-1k Mercury Exposure Unit replacement light bulb lamp (40-1K MERCURY EXPOSURE UNIT NUARC)
- QUOIZEL Sparrow Mini Pendant (SPW1512AN)
- QUOIZEL Baron Pendant (BRO5203MK)
- QUOIZEL Kami Mini Pendant (TFKM1508VB)
- QUOIZEL Emery Mini Pendant (ER1508PN)
- QUOIZEL Crescent Pendant (PCCN2824PK)
- QUOIZEL Burdett 3-Light Aged Copper Pendant (BURD2818AC)
- HUNTER Downrod Light, Noble Bronze, 120 V, UL L (19106)
- Quoizel Pendants