Shop All Post Lighting
Quoizel
Rue De Royal Outdoor Post Lantern
Mfr # RO9018IZ
Zoro # G806150388
product price: $669.99
/ea
Free Shipping & Returns
$669.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Industrial Bronze
- Glass Color Bronze
- Housing Material Brass/Steel
- Voltage 120v
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # RO9018IZ
- Zoro # G806150388
- UPC # 611728300343
- Country of Origin China
- Category Post Lighting
Dimensions
Length | 22.75 |
Width | 17.75 |
Dia. (In.) | 17.75 |
Details
Item | Outdoor Post Lantern |
Finish | Industrial Bronze |
Glass Color | Bronze |
Housing Material | Brass/Steel |
Voltage | 120v |
Lamp Included | No |
Bulb Primary Application | Home Lighting |
Max. Wattage | 150 |
Includes | Installation Guide |
Features | Metal finishes will naturally mature and patina over time, changing in appearance and creating a living finish. |
Bulb Base Type | Medium Base |
Color | Bronze |
Indoor/Outdoor Usage | Outdoor |
Bulb Type | Incandescent |
Dimmable | Yes |
Standards | ETL Listed |
Watts | 150 |
FINISH | Industrial Bronze |
Description
From the Charleston Copper & Brass Lantern Collection, the Rue De Royal offers the historic look of gas lighting without the hassle of a propane feed. It is all electric and features a hand-riveted solid copper or brass frame, combining the romantic charm of an antique lantern with the modern convenience of energy efficiency.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED LO-PRO Jct Box Driver Combo -12V DC Constant Volt Driver, Class 2, 20W (DI-0904-LPS)
- BAYCO Worklight W/25Ft 18/2, 60 LED (SL-2125)
- LUMAPRO Mini LED Bulb, LM1006MS, 0.5W, T3 1/4, 6.3V (LM1006MS-W)
- EURI LIGHTING LED PAR30 75W Dim ES (EP30-11W6050e)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043Z)
- QUOIZEL Stonington Outdoor Post Lantern (SNN9009K)
- QUOIZEL Millhouse Outdoor Post Lantern (MHE9010K)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Post Lantern (BURD9015AC)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043K)
- QUOIZEL Darius Outdoor Post Lantern (DRS9011EK)
- QUOIZEL Oasis Outdoor Post Lantern (OAS9009Z)
- Quoizel Post Lighting