Shop All Outdoor Semi-Flushmount Lights
Quoizel
Rue De Royal Outdoor Hanging Lantern
Mfr # RO1914IZ
Zoro # G206149746
product price: $1,089.99
/ea
Free Shipping & Returns
$1,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 13.5
- Finish Bronze
- Cord Length 12 ft
- Weight 19.8
- Bulb Base Type Candelabra
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # RO1914IZ
- Zoro # G206149746
- UPC # 611728300237
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Length | 13.5 |
Cord Length | 12 ft |
Chain Length | 8 |
Height | 29.5 |
Relative Size | Extra Large |
Canopy Size | 5.50 in W x 1.00 in L |
Details
Finish | Bronze |
Weight | 19.8 |
Bulb Base Type | Candelabra |
Frame Material | STEEL |
Style | Exterior Lighting |
Shade Material | Clear , Clear Glass Tempering |
Number of Lights | 4 |
FINISH | Industrial Bronze |
Description
From the Charleston Copper Lantern Collection this piece gives you the historic look of gas lighting but without the hassle of a propane feed. It is all electric solid copper and hand riveted giving your home the romantic reproduction style of antique gas lights still popular today on many of the charming homes in New Orleans and Charleston.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, Halogen, 7-1/4"W (7901GT)
- SIGNIFY Hue Matte Low Voltage 15 W LED Spotlight (1746230V7)
- SATCO Bulb, Incandescent, 15W, T7, Intermediate Base, Sign & Indicator (S4722)
- PRIME-LINE Three LED Push Light, 10 Lumen, Plastic Construction, Adhesive 10 Pack (E101003)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- TROY Owings Mill Lantern (F9467-TBK)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- Quoizel Outdoor Semi-Flushmount Lights