Shop All Outdoor Semi-Flushmount Lights
Quoizel
Rue De Royal Outdoor Hanging Lantern
Mfr # RO1914AC
Zoro # G206149821
product price: $1,089.99
/ea
Free Shipping & Returns
$1,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Copper
- Length 13.5
- Cord Length 12 ft
- Number of Lights 4
- Chain Length 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # RO1914AC
- Zoro # G206149821
- UPC # 611728130179
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Length | 13.5 |
Cord Length | 12 ft |
Chain Length | 8 |
Height | 29.5 |
Relative Size | Extra Large |
Canopy Size | 5.50 in |
Details
Finish | Copper |
Number of Lights | 4 |
Style | Exterior Lighting |
Frame Material | STEEL |
Weight | 12 |
Bulb Base Type | Candelabra |
Shade Material | Clear , Clear Glass Tempering |
Installation Position | Up |
FINISH | Aged Copper |
Description
From the Charleston Copper Lantern Collection this piece gives you the historic look of gas lighting but without the hassle of a propane feed. It is all electric solid copper and hand riveted giving your home the romantic reproduction style of antique gas lights still popular today on many of the charming homes in New Orleans and Charleston.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Floating Canopy and Feed Point Track Accessory (EC809W)
- ILC Replacement for Whelen Engineering Ft10a replacement light bulb lamp (FT10A WHELEN ENGINEERING)
- ILC Replacement for Sylvania 16960 replacement light bulb lamp, 10PK (16960 SYLVANIA)
- TCP Elite LED, 16W A21, DIM, 2700K 3WAY (LED16A21D3WAY27K)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- TROY Owings Mill Lantern (F9467-TBK)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- Quoizel Outdoor Semi-Flushmount Lights