Shop All Outdoor Flushmount Lights
Quoizel
Rue De Royal Outdoor Flush Mount
Mfr # RO1612IZ
Zoro # G606149803
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Industrial Bronze
- Watts 60
- Includes Installation Guide
- Width 11.5
- Housing Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # RO1612IZ
- Zoro # G606149803
- UPC # 611728300176
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Width | 11.5 |
Length | 6 |
Dia. (In.) | 11.5 |
Details
Housing Finish | Industrial Bronze |
Watts | 60 |
Includes | Installation Guide |
Housing Material | Brass |
Lighting Certification | ETL |
Lamp Included | No |
Housing Color | Bronze |
Voltage | 120v |
Fixture Housing Color | Bronze |
Lamp Type | Incandescent |
Standards | ETL Listed |
Max. Fixture Wattage | 60 |
Description
From the Charleston Copper & Brass Lantern Collection, the Rue De Royal offers the historic look of gas lighting without the hassle of a propane feed. It is all electric and features a hand-riveted solid copper or brass frame, combining the romantic charm of an antique lantern with the modern convenience of energy efficiency.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 7W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6702)
- ILC Replacement for Green Energy 35par20/nfl/120v replacement light bulb lamp (35PAR20/NFL/120V GREEN ENERGY)
- LEVITON LAMP SOCKETS SIGN RECEPT PKD (9885)
- LUXRITE A19 LED Light Bulbs 8W (60W Equivalent) Blue Colored Bulbs Non-Dimmable E26 Base 3-Pack (LR21491-3PK)
- QUOIZEL Westover 2-Light Stainless Steel Outdoor Flush Mount (WVR1612SS)
- OR 20775LEDD-BRZ-OPL Solid LED Bronze Flush Mount Ceiling Light (OR2517000)
- INTENSE Cast Aluminum In-Ground Well Light, Black (IN2563152)
- VAXCEL Mission 12in Outdoor Ceiling Light Steel (OF14611ST)
- DESIGNERS EDGE 100W VAPOR TIGHT CEILING LIGHT (L1706)
- OR 20801LEDD-WH-ACR Strike 2.0 LED 10 in. White Flush Mount Ceiling Light (OR2516968)
- GOYARD Goyard 50-0003-GYW Cascade Bowls Fountain with LED Lights (50-0003-GYW)
- Quoizel Outdoor Flushmount Lights