Shop All Pendants
Quoizel
Rue De Royal 4-Light Aged Copper Pendant
Mfr # RO2814AC
Zoro # G806152672
product price: $1,089.99
/ea
Free Shipping & Returns
$1,089.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
- Length 29.5
- Width 27.5
- Housing Finish Aged Copper
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 29.5 |
Width | 27.5 |
Diameter | 27.5 |
Details
Color | Copper |
Housing Finish | Aged Copper |
Lamp Type | Incandescent |
Voltage | 120v |
Number of Lights | 4 |
Collection Name | Rue De Royal |
Shade Material | Copper/Steel |
Item | Pendant |
Includes | Installation Guide |
Dimmable | Yes |
Lamp Included | No |
Material | COASTAL ARMOUR ALUMINUM |
Watts | 60 |
Standards | ETL Listed |
Fixture Wattage | 60 |
FINISH | Aged Copper |
Description
From the Charleston Copper Lantern Collection, this piece gives you the historic look of gas lighting without the hassle of a propane feed. It is all electric solid copper and hand riveted giving your home the romantic reproduction style of antique gas lights still popular today on many of the charming homes in New Orleans and Charleston.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE GENERAL ELECTRIC G.E F40CW/RS/WM REPLACED BY (F40CW/RS/WM REPLACED BY GE GENERAL ELECTRIC G.)
- ILC Replacement for Howard Ep2/32is-277 replacement light bulb lamp (EP2/32IS-277 HOWARD)
- GOOD EARTH LIGHTING 12 in. Led Plug In Bar (UC1210-WH1-12LF1-G)
- ILC Replacement for Light Bulb / Lamp Tcp-33014m Coil-twist-spiral replacement light bulb lamp (TCP-33014M COIL-TWIST-SPIRAL LIGHT BULB / LAMP)
- QUOIZEL Graves Pendant (PCGVS2820MBK)
- QUOIZEL Dazzle Integrated LED Soft Gold Pendant (PCDZ2812SGD)
- QUOIZEL Kilmer Mini Pendant (PCKR1508EK)
- QUOIZEL Rylan 4-Light Matte Black Pendant (RYN2817MBK)
- QUOIZEL Shanghai 3-Light Matte Black Pendant (TF5334MBK)
- QUOIZEL Emery Mini Pendant (ER1508PN)
- QUOIZEL Baron Pendant (BRO5203MK)
- Quoizel Pendants