Shop All Chandeliers
Quoizel
Rowland 5-Light Matte Black Chandelier
Mfr # ROW5022MBK
Zoro # G406153369
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Fixture Wattage 60
- Glass Color Black
- Voltage 120v
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # ROW5022MBK
- Zoro # G406153369
- UPC # 611728357415
- Country of Origin China
- Category Chandeliers
Dimensions
Diameter | 22 |
Length | 20.25 |
Width | 22 |
Details
Item | Chandelier |
Housing Finish | Matte Black |
Lamp Type | Incandescent |
Fixture Wattage | 60 |
Glass Color | Black |
Voltage | 120v |
Lamp Included | No |
Color | Black |
Material | Steel |
Dimmable | Yes |
Collection | Rowland |
Lighting Certification | ETL |
Watts | 60 |
Number of Lights | 5 |
Standards | ETL Listed |
FINISH | Matte Black |
Description
A dual glass shade gives Rowland — available as a mini pendant, chandelier, or semi-flush mount — depth and visual intrigue. Outside, clear glass creates a classic aesthetic. The inner shade, made of sandblasted glass, creates a warm glow that complements Rowland’s matte black finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION PRODUCTS LTD. Post Cap Solar Light (26408)
- SIGNIFY LED A19 E26 SW 60W 1PK (479444)
- LAVISH HOME Lavish Home 72-LMP3007 Spiral Cage Design Table Lamps - Set of 2 (72-LMP3007)
- SCORPION MASTER Flashlight 9Led Scorpion (302478)
- QUOIZEL Noble Chandelier (NBE5005RK)
- QUOIZEL Guilford Linear Chandelier (GUI540GK)
- QUOIZEL Tumult Linear Chandelier (TMT540WT)
- QUOIZEL Thornhill Chandelier (THL5006MK)
- QUOIZEL Fortress Linear Chandelier (FTS638MM)
- QUOIZEL Kane Linear Chandelier (KAN440EK)
- Z-LITE Savannah 5 Light Chandelier, Brushed Nickel & Clear (462-5BN)
- Quoizel Chandeliers