Shop All Decorative Mirrors
Quoizel
Ritz Mirror
Mfr # UPRZ53426C
Zoro # G206150377
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material COASTAL ARMOUR ALUMINUM
- Color Chrome
- FINISH Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # UPRZ53426C
- Zoro # G206150377
- UPC # 611728192221
- Country of Origin China
- Category Decorative Mirrors
Details
Material | COASTAL ARMOUR ALUMINUM |
Color | Chrome |
FINISH | Polished Chrome |
Description
The Ritz Carlton a prestigious hotel in New York was the inspiration for the Ritz Series. The sleek finish and beveled mirror go hand in hand with style and flair words synonymous with the upscale hotel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB 20B/W)
- BAXTON STUDIO Orchard Modern Bohemian Natural Brown Rattan Bar Stool (203-12588)
- FELLOWES Footrest, Free Floating, HPS Black/Gray (8067001)
- HON Metal Bookcase, Six-Shelf, 34-1/2w x 12-5/8d x 81-1/8h, Charcoal (HS82ABC.S)
- QUOIZEL Marcos Mirror (QR1857BN)
- UNIQUEWISE Decorative Flower Shape Rose Gold Metal Frame Wall Mounted Modern Mirror (QI004581)
- ORE FURNITURE Ore Furniture N4001-YEL-WH 59.25 in. Yellow & White Oval Cheval Standing Mirror (N4001-YEL/WH)
- ELK HOME Finbar Wall Mirror (7011-2013)
- ELK STUDIO Derse Wall Mirror, Ivory (S0036-11288)
- INFINITY INSTRUMENTS French Country Floral - H 24" W 16" Antique White Glass Decorative Frame (15431)
- BAXTON STUDIO Tiana Vintage Antique Bronze and Gold Finished Metal Quatrefoil Accent Wall Mirror (177-11071-Zoro)
- Quoizel Decorative Mirrors