Shop All Pendants
Quoizel
Ribbons Pendant
Mfr # RBN2823SG
Zoro # G306153421
product price: $689.99
/ea
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
- Length 23
- Width 23
- Lamp Type Incandescent
- Voltage 120v
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 23 |
Width | 23 |
Diameter | 23 |
Details
Color | Copper |
Housing Finish | Satin Copper |
Lamp Type | Incandescent |
Voltage | 120v |
Number of Lights | 12 |
Collection Name | Ribbons |
Shade Material | Steel |
Item | Pendant |
Includes | Installation Guide |
Standards | ETL Listed |
Material | COASTAL ARMOUR |
Dimmable | Yes |
Watts | 40 |
Lamp Included | Yes |
Fixture Wattage | 40 |
FINISH | Satin Copper |
Description
Platinum by Quoizel is trendsetting and forward thinking at its finest, showcasing the Ribbon's collection. This collection was constructed to resemble a swirling pattern that is unique and captivating. It comes in a variety of sizes and fixtures available in C-Polished Chrome/ CRC-Crystal Chrome/MN- Millenia/SG- Satin Copper and WT-Western Bronze finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 241695 replacement light bulb lamp (241695 PHILIPS)
- LUMAPRO LUMAPRO 100 W, 1 Lamp HID Ballast Kit (1XUD7)
- ILC Replacement for Norman Lamps Ftd-c replacement light bulb lamp, 2PK (FTD-C NORMAN LAMPS)
- SIMPLE DESIGNS Hammered Gold Drip Mini Table Lamp, White (LT2073-GDW)
- QUOIZEL Crescent Pendant (PCCN2824PK)
- QUOIZEL Sullivan 1-Light Matte Black Mini Pendant (QPP5352MBK)
- QUOIZEL Shanghai 3-Light Matte Black Pendant (TF5334MBK)
- QUOIZEL Baron Pendant (BRO5203MK)
- QUOIZEL Burdett 3-Light Aged Copper Pendant (BURD2818AC)
- QUOIZEL Asheville Mini Pendant (TFAS1507VA)
- HOMEROOTS Burlap Fabric Light Brown Electric Drum Pendant Lamp (372648)
- Quoizel Pendants