Shop All Sconces
Quoizel
Regency 1-Light Weathered Brass Wall Sconce
Mfr # RGN8607WS
Zoro # G406152379
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7
- Dimmable Yes
- Fixture Voltage 120v
- Finish Weathered Brass
- Glass Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 7 |
Width | 7 |
Length | 7.25 |
Details
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Weathered Brass |
Item | Wall Sconce |
Glass Color | Brass |
Lamp Type | Incandescent |
Standards | ETL Listed |
Fixture Wattage | 100 |
Housing Material | Steel |
Lamp Included | No |
Lighting Certification | ETL |
FINISH | Weathered Brass |
Description
An opal-etched shade casts a warm, milky glow in the Regency sconce. Finished in your choice of polished chrome or weathered brass, the design speaks to classic sensibilities. Configure it facing up for ambient light or turn the shades downward to create more direct illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF SOCKET KNOBS REPLACE PK2 (60143)
- CLING 24 in. Erte Art Deco Silhouette Table Lamp - Silver Chrome & White (CL2629554)
- SYLVANIA Quartz Metal Halide HID Bulb, 100W, 3000K (MP100/U/MED)
- NITECORE MH12 v2 1200 Lumen USB-C Rechargeable Flashlight with 5000mAh Battery (MH12 V2)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- DALS 37 Inch Linear LED Wall Sconce (STK37-3K-BK)
- WESTINGHOUSE Two-Light Indoor Wall Fixture Iron Hill ORB, Metal Shades (6354800)
- MAXIM LIGHTING Paloma 2-Light Sconce (2882AR)
- ELK LIGHTING Mica 1-Light Sconce in Oil Rubbed Bronze with Mica Shade (66950/1)
- AFX Axel 16'' Wall Sconce - Black Finish (AXLS0416LAJUDBK)
- EUROFASE Crossley 2 Lt Wall Sconce (39311-016)
- Quoizel Sconces