Shop All Sconces
Quoizel
Regency 1-Light Polished Chrome Wall Sconce
Mfr # RGN8607C
Zoro # G406152409
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 7
- Width 7
- Dimmable Yes
- Fixture Voltage 120v
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 7 |
Width | 7 |
Length | 7.25 |
Details
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Polished Chrome |
Item | Wall Sconce |
Glass Color | Chrome |
Lamp Included | No |
Fixture Wattage | 100 |
Standards | ETL Listed |
Housing Material | Steel |
Lamp Type | Incandescent |
Lighting Certification | ETL |
FINISH | Polished Chrome |
Description
An opal-etched shade casts a warm, milky glow in the Regency sconce. Finished in your choice of polished chrome or weathered brass, the design speaks to classic sensibilities. Configure it facing up for ambient light or turn the shades downward to create more direct illumination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 12W 48-Inch T8 LED, G13 Base, Dual Mode Hybrid Type A/B, 40K 1800L (S11976)
- EKENA MILLWORK Viceroy Ceiling Medallion (Fits Canopies up to 4 7/8"), 35 1/8"OD x 4 7/8"ID x 2 1/2"P (CM35VI)
- ILC Replacement for GE GENERAL ELECTRIC G.E 27501 (27501 GE GENERAL ELECTRIC G.E)
- LUMARK Led, 38W, Lg, Unv Wl/Lwlv Mt, 120V, C Brz (XTOR4B-PC1)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- WESTINGHOUSE WALL SCONCE 3LT BN 60W (62279)
- ET2 Alumilux Sconce 5-Light 4.25" Wide White Wall Sconce (E41307-WT)
- AFX Cass Sconce LED 18W 1800Lm 120V (CSSS0416L30D1BK)
- BESA LIGHTING Torre 14 Wall Sconce, Titan, Bronze Cap Finish, 1x75W Incandescent (8192TN-BR)
- ACCESS LIGHTING Cassi, 2 Light Wall Sconce, Matte Black Finish, Opal Glass (20416-MBL/OPL)
- SUNLITE 2-Light Black Up Down Aluminum Steel Cylinder LED Outdoor Wall Sconce CCT 3000K 4000K 5000K (81294-SU)
- Quoizel Sconces