Shop All Post Lighting
Quoizel
Ravine Outdoor Post Lantern
Mfr # RAV9010WT
Zoro # G606149742
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color Bronze
- Length 22.5
- Dimmable Yes
- Standards ETL Listed
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # RAV9010WT
- Zoro # G606149742
- UPC # 611728269718
- Country of Origin China
- Category Post Lighting
Dimensions
Length | 22.5 |
Width | 10 |
Dia. (In.) | 10 |
Details
Item | Outdoor Post Lantern |
Finish | Western Bronze |
Glass Color | Bronze |
Dimmable | Yes |
Standards | ETL Listed |
Includes | Installation Guide |
Lamp Included | No |
Indoor/Outdoor Usage | Outdoor |
Bulb Primary Application | Home Lighting |
Color | Bronze |
Bulb Base Type | Medium Base |
Voltage | 120v |
Bulb Type | Incandescent |
Max. Wattage | 150 |
Housing Material | Brass |
Watts | 150 |
FINISH | Western Bronze |
Description
A simple yet great design, the Ravine outdoor collection achieves great style in a minimal way. The rich Western Bronze on the base showcases the clear beveled glass panels on the sides and top of the fixture. (Please note that the vintage bulbs are not included but are available for purchase.)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lithonia Ps1400 (PS1400 LITHONIA)
- SYLVANIA 5W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6701)
- LUMAPRO Miniature LED Lamp, T6, 24 (L1024MS-W)
- EKENA MILLWORK 29 3/4"OD x 23 3/4"ID x 3"W x 3/8"P Monique Ceiling Ring (1/4 of complete circle) (CR29MO)
- QUOIZEL Stonington Outdoor Post Lantern (SNN9009K)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Post Lantern (BURD9015AC)
- QUOIZEL Uma Outdoor Post Lantern (UMA9008MBK)
- QUOIZEL Oasis Outdoor Post Lantern (OAS9009Z)
- QUOIZEL Wakefield Outdoor Post Lantern (WKF9011EK)
- QUOIZEL Chalmers Outdoor Post Lantern (CM9012AC)
- LIVEX LIGHTING Textured Black Outdoor Post Top Lantern, (7568-14)
- Quoizel Post Lighting