Shop All Post Lighting
Quoizel
Ravenel Outdoor Post Lantern
Mfr # RNL9008WT
Zoro # G506149576
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Western Bronze
- Glass Color Bronze
- Dimmable Yes
- Includes Installation Guide
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # RNL9008WT
- Zoro # G506149576
- UPC # 611728286517
- Country of Origin China
- Category Post Lighting
Dimensions
Dia. (In.) | 8 |
Width | 8 |
Length | 20 |
Details
Item | Outdoor Post Lantern |
Finish | Western Bronze |
Glass Color | Bronze |
Dimmable | Yes |
Includes | Installation Guide |
Housing Material | Steel |
Watts | 150 |
Lamp Included | No |
Standards | ETL Listed |
Bulb Base Type | Medium Base |
Max. Wattage | 150 |
Voltage | 120v |
Indoor/Outdoor Usage | Outdoor |
Bulb Type | Incandescent |
Bulb Primary Application | Home Lighting |
Color | Bronze |
FINISH | Western Bronze |
Description
The Ravenel's classic silhouette features an updated design that combines understated elegance and quality craftsmanship. A gently tapered frame in Western bronze features generous panels of seedy glass that diffuse the soft glow of the light inside. Vintage bulbs provide additional warmth to this already inviting collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 64432f replacement light bulb lamp (64432F OSRAM SYLVANIA)
- ASTRO PNEUMATIC Rechargeable Led Slim Light W/ Xl Battery, 450 Lumen (40SLMAX)
- ILC Replacement for Ottlite 20edp2r replacement light bulb lamp (20EDP2R OTTLITE)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/ADV850 ALTO 30PK)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043Z)
- QUOIZEL LaSalle Outdoor Post Lantern (LLE9011WT)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043P)
- QUOIZEL Darius Outdoor Post Lantern (DRS9011EK)
- QUOIZEL Chalmers Outdoor Post Lantern (CM9012AC)
- QUOIZEL Oasis Outdoor Post Lantern (OAS9009Z)
- MAXIM Poles N/A-Light 3" Wide Black Outdoor Accessories (1095BK)
- Quoizel Post Lighting