Shop All Post Lighting
Quoizel
Randall Outdoor Post Lantern
Mfr # RDL9009MB
Zoro # G106150439
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Mottled Black
- Glass Color Black
- Housing Material Aluminum
- Dimmable Yes
- Includes Installation Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # RDL9009MB
- Zoro # G106150439
- UPC # 611728335024
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 9 |
Dia. (In.) | 9 |
Length | 18 |
Details
Item | Outdoor Post Mount |
Finish | Mottled Black |
Glass Color | Black |
Housing Material | Aluminum |
Dimmable | Yes |
Includes | Installation Guide |
Indoor/Outdoor Usage | Outdoor |
Bulb Primary Application | Home Lighting |
Max. Wattage | 100 |
Voltage | 120v |
Lamp Included | No |
Bulb Base Type | Medium Base |
Bulb Type | Incandescent |
Description
Create a lasting impression with the Randall collection of outdoor lanterns. Clear seeded glass panels are enclosed in a classic rectangular mottled black frame, providing life-long style and durability. Randall comes in many options including a hanging lantern, wall lanterns, and a post lantern to round out your home's exterior. As part of our Coastal Armour collection, this product is durable, marine grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Incandescent Brick Light with Open Faceplate (ELST32W)
- SURE-LITES Led Remote, 1 Hd, Wet (LEMWR1)
- SATCO Bulb, LED, 6W, 120V, A19, Base E26, 27K (S29830)
- NEBO FRANKLIN DUAL Dual Work Light and Spot Light, 2200 mAh, LithiumIon Battery, LED Lamp, 8 hr Run Time (NEB-WLT-0022)
- QUOIZEL Millhouse Outdoor Post Lantern (MHE9010K)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043Z)
- QUOIZEL Oasis Outdoor Post Lantern (OAS9009Z)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Post Lantern (BURD9015AC)
- QUOIZEL Darius Outdoor Post Lantern (DRS9011EK)
- QUOIZEL Westover 1-Light Earth Black Outdoor Post Lantern (WVR9106EK)
- QUOIZEL Uma Outdoor Post Lantern (UMA9008MBK)
- Quoizel Post Lighting