Shop All Flushmount Lights
Quoizel
Radius Flush Mount
Mfr # QF3415EK
Zoro # G706152109
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Earth Black
- Lamp Type Incandescent
- Voltage 120v
- Dimmable Yes
- Glass Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # QF3415EK
- Zoro # G706152109
- UPC # 611728288993
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 5.75 |
Width | 14.75 |
Diameter | 14.75 |
Overall Width (In) | 14.75 |
Depth (In) | 14.75 |
Details
Housing Finish | Earth Black |
Lamp Type | Incandescent |
Voltage | 120v |
Dimmable | Yes |
Glass Color | Black |
Item | Flush Mount |
Lighting Certification | ETL |
Fixture Wattage | 60 |
Housing Material | Steel |
Lamp Included | No |
Includes | Installation Guide |
Indoor or Outdoor | Indoor |
Application | Home Lighting |
Bulb Base Type | Medium Base |
Description
From rustic to retro and craftsman to contemporary, Quoizel offers something for every style. With top grade materials and impeccable craftsmanship, Quoizel withstands the test of time in both quality and design. No matter the room, our lighting will transform your space and allow your personal style to shine through.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWFLOW 31.5 in. Arch Clip Lamp, Black (GL2060913)
- SATCO Halogen Lamp, 35W, 290 lm, Clear Finish (S3516)
- ILC Replacement For GE GENERAL ELECTRIC GE 4541 (WW-1VU0-4)
- ILC Replacement for Panasonic Fv-11vql6 replacement light bulb lamp (FV-11VQL6 PANASONIC)
- QUOIZEL Outskirts Flush Mount (OST1715W)
- QUOIZEL West End Flush Mount (TF1400SVB)
- QUOIZEL Outskirts Flush Mount (OST1715OI)
- QUOIZEL Verge Flush Mount (VRG1605OI)
- QUOIZEL Verge Flush Mount (VRG1605W)
- QUOIZEL Griffin Flush Mount (GF1617PN)
- LIGHTOLIER Round LED Surface Mount Selectable 6 (SD7R10ESCT1W)
- Quoizel Flushmount Lights