Shop All Outdoor Lighting Accessories
Quoizel
Quoizel Post Mount
Mfr # PO9140Z
Zoro # G706149574
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Width 10
- Standards ETL Listed
- Housing Finish Medici Bronze
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PO9140Z
- Zoro # G706149574
- UPC # 611728166673
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Width | 10 |
Length | 81 |
Details
Item | Outdoor Post Accessory |
Housing Material | Aluminum |
Standards | ETL Listed |
Housing Finish | Medici Bronze |
Color | Bronze |
Lighting Certification | ETL |
Includes | Installation Guide |
Description
Oudoor Post Mounts spruce up any post mounted outdoor lantern. Designed to enhance the appearance they come in a variety of popular finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EURI LIGHTING LED A19 100W Dim ES (EA19-15W2020e)
- BULBRITE LED Filament 7W, Dimmable A19, Clear Glass, E26 Base, 3000K, 800 Lm, 4PK (862847)
- FEDERAL SIGNAL Mini Light Bar, LED, Amber, Permanent (NVG10-4AF)
- ILC Replacement for Norman Lamps Mh400/u Philips replacement light bulb lamp (MH400/U PHILIPS NORMAN LAMPS)
- MAXSA INNOVATIONS Solar-Powered Flood Light (40330-RS)
- LAMPLIGHT FARMS Tiki 0.5 in. Round Wick Shape Fiberglass Torch Wick , 2PK (1312128)
- MAYNE Solar Cap - Black (LZM-625-B)
- Z-LITE Outdoor Post Outdoor Post, Black (567P-BK)
- BELL OUTDOOR Replacement Globe, Clear 4-Tier (5695-0)
- YHIOR SPST Sealed Toggle Switch - Off & On (YH261685)
- 1STSOURCE PRODUCTS 4.5" Round Pole Cap (86-00019)
- Quoizel Outdoor Lighting Accessories