Shop All Outdoor Lighting Accessories
Quoizel
Quoizel Post Mount
Mfr # PO9140K
Zoro # G506149569
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ETL Listed
- Color Black
- Housing Material Aluminum
- Lighting Certification ETL
- Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PO9140K
- Zoro # G506149569
- UPC # 611728166765
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Width | 10 |
Length | 81 |
Details
Item | Outdoor Post Accessory |
Standards | ETL Listed |
Color | Black |
Housing Material | Aluminum |
Lighting Certification | ETL |
Includes | Installation Guide |
Housing Finish | Mystic Black |
Description
Oudoor Post Mounts spruce up any post mounted outdoor lantern. Designed to enhance the appearance they come in a variety of popular finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Wb25x10029 replacement light bulb lamp (WB25X10029)
- WESTINGHOUSE Fixt Sconce 1L Wht/Chrm (66402)
- DESIGNERS FOUNTAIN 15in Large 3-Light Satin Platinum Ceiling Light Flush Mount (1257L-SP-AL)
- MAXSA INNOVATIONS Post Cap and Deck Railing Lights - Solar Wave style - Black (41481)
- QUOIZEL Quoizel Post Mount (PO9140Z)
- EXO Photocontrol, 1-1/2" L x 4" W (PBT-234)
- ACCLAIM LIGHTING Flange Base, Black (C2403BK)
- ELCO LIGHTING Button and Swivel Photocells (EWPPHBU)
- ACCLAIM LIGHTING Electric Outlet, 120V, White (338WH)
- MAXSA INNOVATIONS Solar-Powered Flood Light (40330-RS)
- ELCO LIGHTING Floodlight Mounting Accessories (EFLLSF)
- Quoizel Outdoor Lighting Accessories