Shop All Outdoor Lighting Accessories
Quoizel
Quoizel Post Mount
Mfr # PO9140IB
Zoro # G506149538
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Length 81
- Width 10
- Color Bronze
- Standards ETL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PO9140IB
- Zoro # G506149538
- UPC # 611728166772
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Length | 81 |
Width | 10 |
Details
Item | Outdoor Post Accessory |
Includes | Installation Guide |
Color | Bronze |
Standards | ETL Listed |
Lighting Certification | ETL |
Housing Material | Aluminum |
Housing Finish | Imperial Bronze |
Description
Oudoor Post Mounts spruce up any post mounted outdoor lantern. Designed to enhance the appearance they come in a variety of popular finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Brick, 1 Light Outdoor Wall Mount, Opal Glass (20450-OPL)
- LUMINAIRE LED Vandal and Ligature Resistant Fixture (SWP1212 MIN10 25W 35K MVOLT OP BRZ)
- SATCO 5.5 Watt B11 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21290)
- ILB GOLD Bulb, Infrared / Heat /Ir Sk15, Replacement For Donsbulbs, Qih240-500/Zd (QIH240-500/ZD)
- QUOIZEL Quoizel Post Mount (PO9140Z)
- HOMAX Crocodile Clip Dsp (5300)
- 1STSOURCE PRODUCTS 4.5" Round Pole Cap (86-00020)
- HADCO Junction Box, 4" L x 4" W x 3" H, Gray (BI4)
- FEIT ELECTRIC 8.5 In Led Commercial Fl (S8.5CSFL/850/BZ)
- LAMPLIGHT FARMS Torch Stake (1312124)
- EXO Pole Top Slipfitter, 7-1/4" L x 7-1/4" W (S-302-M51)
- Quoizel Outdoor Lighting Accessories