Shop All Outdoor Lighting Accessories
Quoizel
Quoizel Post Mount
Mfr # PO9120K
Zoro # G206149593
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Color Black
- Length 84
- Lighting Certification ETL
- Includes Installation Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PO9120K
- Zoro # G206149593
- UPC # 611728166710
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Length | 84 |
Width | 3 |
Details
Item | Outdoor Post Accessory |
Housing Material | Aluminum |
Color | Black |
Lighting Certification | ETL |
Includes | Installation Guide |
Housing Finish | Mystic Black |
Standards | ETL Listed |
Description
Oudoor Post Mounts spruce up any post mounted outdoor lantern. Designed to enhance the appearance they come in a variety of popular finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Universal B228punv-n (B228PUNV-N UNIVERSAL)
- LEVITON 660 W, White, R17d (524)
- HUDSON VALLEY Islip 1 Light Wall Sconce (9210-OB)
- SATCO 30W - Fluorescent T12 - Cool White - G13 Base (S26571)
- QUOIZEL Quoizel Post Mount (PO9140Z)
- 1STSOURCE PRODUCTS 5" Round Pole Cap (86-00021)
- Z-LITE Pier Mounts Outdoor Pier Mount, Black (533PM-BK)
- METALUX Bc 2 Lmp, 2' Wl Brck, Eltrnc Bal, T8 (BC-217-UNV-EB81-U)
- LIVEX LIGHTING Bronze Outdoor Pier Mount Adaptors (7507-07)
- DALS LIGHTING 60W Plastic Landscape Transformer (LTRP-60-BK)
- DIAMOND SPARKLE AT15SW-4 Dusk To Dawn Swivel Mount Weather Resistant Light Control (DI156431)
- Quoizel Outdoor Lighting Accessories