Shop All Outdoor Lighting Accessories
Quoizel
Quoizel Post Mount
Mfr # PO9120IB
Zoro # G106149662
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Width 3
- Standards ETL Listed
- Length 84
- Housing Finish Imperial Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PO9120IB
- Zoro # G106149662
- UPC # 611728166703
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Width | 3 |
Length | 84 |
Details
Item | Outdoor Post Accessory |
Color | Bronze |
Standards | ETL Listed |
Housing Finish | Imperial Bronze |
Includes | Installation Guide |
Housing Material | Aluminum |
Lighting Certification | ETL |
Description
Oudoor Post Mounts spruce up any post mounted outdoor lantern. Designed to enhance the appearance they come in a variety of popular finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W B11 Incandescent - Frost - 2500 Hours - 200L - Medium Base - 130V (A3634)
- ELCO LIGHTING Electronic Low Voltage Cylinder Track Fixture (ET528CP)
- LEVITON 120 W, White, Miniature Bi-Pin (G5) (13654-TWP)
- FENIX 1600 Lumen Rechargeable Flashlight w/ Power Bank (E-CP)
- QUOIZEL Quoizel Post Mount (PO9140Z)
- 1STSOURCE PRODUCTS 2.375" Standard Round Pole Cap (86-00040)
- Z-LITE Outdoor Post Outdoor Post, Black (567P-BK)
- METALUX T8 Slim Profile Undercab, Eb, Pp Rkr, 48 (UC48T8132)
- W F HARRIS LIGHTING Surface Mnt Wiring Box, White, 9 InL (2-BW)
- NEWHOUSE LIGHTING 9 ft. 8 in. Outdoor String Light Poles for Outside Lights for Garden, Patio and Backyard Decor, 4PK (NHSLP-4P)
- Z-LITE Pier Mounts Outdoor Pier Mount, Oil Rubbed Bronze (533PM-ORB)
- Quoizel Outdoor Lighting Accessories