Shop All Outdoor Lighting Accessories
Quoizel
Quoizel Pier Mount
Mfr # PM9300Z
Zoro # G106149570
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Length 3.5
- Width 6
- Lighting Certification ETL
- Housing Finish Medici Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PM9300Z
- Zoro # G106149570
- UPC # 611728010167
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Length | 3.5 |
Width | 6 |
Details
Item | Outdoor Post Accessory |
Color | Bronze |
Lighting Certification | ETL |
Housing Finish | Medici Bronze |
Includes | Installation Guide |
Housing Material | Aluminum |
Description
Oudoor Pier Mounts spruce up the base of any post mounted outdoor lantern. Designed to enhance the appearance they come in a variety of popular finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX 18" T5L LED Closet Light, Pull Chain, White, Adjustable CCT (T5LAJCLTP)
- ILC Replacement for Smith Victor QS8 (QS8 SMITH VICTOR)
- ILC Replacement for Philips El/a Par38 23W replacement light bulb lamp (EL/A PAR38 23W PHILIPS)
- HALO Rl56 Series (RL560WH12927)
- QUOIZEL Quoizel Post Mount (PO9140Z)
- BELL OUTDOOR Incandescent Type Threaded 1/2" NPT, 18" (5884-8)
- 1STSOURCE PRODUCTS 2.375" Standard Round Pole Cap (86-00040)
- TWIST AND SEAL Mini Dome Light Cord Protector (TSM1000GBL1)
- DESIGNERS EDGE Motion Sensor, 180 Degree, 70 ft, Wht, 3in L (L6020WH)
- HUBBELL OUTDOOR LIGHTING Motion Sensor Lens, 4" L x 4" W x 4" H (LENS-SENSOR WS FSP-L3)
- W F HARRIS LIGHTING Surface Mnt Wiring Box, White, 5 InL (1-BW)
- Quoizel Outdoor Lighting Accessories