Shop All Outdoor Lighting Accessories
Quoizel
Quoizel Pier Mount
Mfr # PM9300K
Zoro # G906149688
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.84
- Length 3.5
- Housing Material Aluminum
- Lighting Certification ETL
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PM9300K
- Zoro # G906149688
- UPC # 611728137505
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Width | 5.84 |
Length | 3.5 |
Details
Item | Outdoor Post Accessory |
Housing Material | Aluminum |
Lighting Certification | ETL |
Color | Black |
Housing Finish | Mystic Black |
Includes | Installation Guide |
Description
Oudoor Pier Mounts spruce up the base of any post mounted outdoor lantern. Designed to enhance the appearance they come in a variety of popular finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko GBF replacement light bulb lamp (GBF EIKO)
- STREAMLIGHT Mount Plastic, Tan (14155)
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T4M MVOLT DDBXD)
- DIODE LED 200 LED Tape Light 24V 3000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-3000)
- QUOIZEL Quoizel Post Mount (PO9140Z)
- MOONRAYS Low Voltage 50 W LED Transformer (29095)
- LITHONIA LIGHTING LED Floodlight, 11W, CRI 65.1,835L, 5000K (OLB F 8 50K)
- 1STSOURCE PRODUCTS 4.5" Round Pole Cap (86-00019)
- SHAT-R-SHIELD Mounting Bracket, 4-1/2" L x 2" W (FX100FLKIT)
- NEWHOUSE LIGHTING 9 ft. 8 in. Outdoor String Light Poles for Outside Lights for Garden, Patio and Backyard Decor, 4PK (NHSLP-4P)
- ELCO LIGHTING Floodlight Mounting Accessories (EFLLSF)
- Quoizel Outdoor Lighting Accessories