Shop All Outdoor Lighting Accessories
Quoizel
Quoizel Pier Mount
Mfr # PM9300IB
Zoro # G206149654
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.5
- Housing Material Aluminum
- Color Bronze
- Lighting Certification ETL
- Width 5.84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PM9300IB
- Zoro # G206149654
- UPC # 611728045756
- Country of Origin China
- Category Outdoor Lighting Accessories
Dimensions
Length | 3.5 |
Width | 5.84 |
Details
Item | Outdoor Post Accessory |
Housing Material | Aluminum |
Color | Bronze |
Lighting Certification | ETL |
Housing Finish | Imperial Bronze |
Includes | Installation Guide |
Description
Oudoor Pier Mounts spruce up the base of any post mounted outdoor lantern. Designed to enhance the appearance they come in a variety of popular finishes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5.5 Watt T10 LED Lamp, Clear, Medium Base, 90 CRI, 2700K, 120 Volts (S21344)
- ILC Replacement for Advance Vs-2s110-tp (VS-2S110-TP ADVANCE)
- CARSON OPTICAL Carson Optical PM-33MU Multi-Power LED Lighted Pocket Magnifiers (PM-33MU)
- ILC Replacement for Damar 215c replacement light bulb lamp, 2PK (215C DAMAR)
- QUOIZEL Quoizel Post Mount (PO9140Z)
- MAYNE Solar Cap - White (LZM-625-W)
- EXO Upswept Arm, 30" L x 2" W x 8" H (ARM-DD30)
- ACCLAIM LIGHTING Electric Outlet, 120V, Black (338BK)
- Z-LITE Pier Mounts Outdoor Pier Mount, Oil Rubbed Bronze (533PM-ORB)
- EXO Photocontrol 120V, 1-1/2" L x 4" W x 3" H (PBT-1)
- SIMPSON STRONG-TIE POST CAP BLK PLSTC 4X4"" (APDPC4)
- Quoizel Outdoor Lighting Accessories