Shop All Outdoor Wall Lights
Quoizel
Powell Outdoor Wall Lantern
Mfr # PWL8309WT
Zoro # G906150592
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Voltage 120v
- Width 9
- Length 17
- Finish Western Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PWL8309WT
- Zoro # G906150592
- UPC # 611728166918
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9 |
Length | 17 |
Dia. (In.) | 9 |
Details
Includes | Installation Guide |
Item | Outdoor Wall Lantern |
Voltage | 120v |
Finish | Western Bronze |
Glass Color | Bronze |
Fixture Wattage | 150 |
Housing Material | Aluminum |
Lamp Included | No |
Lighting Certification | ETL |
Lamp Type | Incandescent |
Description
Enhance the exterior of your home with this unique and unadorned Powell collection. The shadowbox is striking in a western bronze finish and is contrasted beautifully by the rectangular white art glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco Pll18/841 replacement light bulb lamp (PLL18/841 HALCO)
- ILC Replacement for Damar 25690a replacement light bulb lamp (25690A DAMAR)
- CREE LED Surface Mount Fixture, 43.0W, 5000K (WS4-C-60L-LFA-50K-8-UL)
- ILC Replacement for Damar 28psb-red/led replacement light bulb lamp (28PSB-RED/LED DAMAR)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8408W)
- QUOIZEL Newbury Outdoor Wall Lantern (NY8315P)
- QUOIZEL Burdett 1-Light Aged Copper Outdoor Wall Lantern (BURD8411AC)
- QUOIZEL Newbury Outdoor Wall Lantern (NY8316B)
- QUOIZEL Hazel 1-Light Earth Black Outdoor Wall Lantern (HAZ8407EK)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8408PN)
- WESTINGHOUSE Fixture Wall Outdoor 60W Eddystone, Textured Black White Opal Glass (6314300)
- Quoizel Outdoor Wall Lights