Shop All Outdoor Flushmount Lights
Quoizel
Powell Outdoor Flush Mount
Mfr # PWL1613WT
Zoro # G706150532
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Western Bronze
- Lamp Type Incandescent
- Watts 75
- Voltage 120v
- Includes Installation Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # PWL1613WT
- Zoro # G706150532
- UPC # 611728191699
- Country of Origin China
- Category Outdoor Flushmount Lights
Dimensions
Dia. (In.) | 13 |
Length | 6 |
Width | 13 |
Details
Housing Finish | Western Bronze |
Lamp Type | Incandescent |
Watts | 75 |
Voltage | 120v |
Includes | Installation Guide |
Housing Material | Aluminum |
Fixture Housing Color | Bronze |
Lighting Certification | ETL |
Housing Color | Bronze |
Standards | ETL Listed |
Lamp Included | No |
Max. Fixture Wattage | 75 |
Description
Enhance the exterior of your home with this unique and unadorned Powell collection. The shadowbox is striking in a western bronze finish and is contrasted beautifully by the rectangular white art glass.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9.5W A19 LED Frosted 50K E26 Base 220 Degree Beam 120V Non-Dim 4PK (S39597)
- ELCO LIGHTING 4 Adjustable Pull Down Trim" (EL1497B)
- SATCO . B11 E12 (Candelabra) Filament LED Bulb Warm White 40 Watt Equivalence 2 pk (S21702)
- SIGNIFY T8 Fluorescent 25Pk (F48T8/TL841/HO/ALTO)
- QUOIZEL Westover 2-Light Stainless Steel Outdoor Flush Mount (WVR1612SS)
- VAXCEL Hyannis 8in Outdoor Light Bronze (OW37081BBZ)
- MAXIM Coldwater 2-Light 9.25" Wide Burnished Outdoor Flush Mount Light (4059HOBU)
- WESTINGHOUSE Fixture Ceiling Outdr FlMt 60W 2-Light Bonneville 12.75In WthrBrzStl Fr Glass (6230300)
- VAXCEL Chatham Dualux 10in Outdoor Light Bronze (T0249)
- KUZCO LIGHTING High Powered LED Exterior Surface Mount Fixture (EW1506-GY)
- NUVO 2-Light 10 in. Carport Flush Mount with Textured Frosted Glass (60-473)
- Quoizel Outdoor Flushmount Lights