Shop All Post Lighting
Quoizel
Poplar Point Outdoor Post Lantern
Mfr # PPT9010OZ
Zoro # G006149786
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Watts 150
- Width 10
- Bulb Type Medium Base
- Bulb Base Type Medium Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PPT9010OZ
- Zoro # G006149786
- UPC # 611728316504
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 10 |
Length (in.) | 10 |
Height (in.) | 22 |
Relative Size | Large |
Cord Length | 6 in |
Details
Finish | Bronze |
Watts | 150 |
Bulb Type | Medium Base |
Bulb Base Type | Medium Base |
Housing Material | Coastal Armour Aluminum |
Number Of Lamps | 1 |
Shade Color | Clear |
Product Design | Transitional |
Shade Type | Clear |
Description
Enhance the safety and style of your home with the Poplar Point collection. The tapered silhouette is finished in old bronze and features a casted loop for a soft modern element. The clear glass panels showcase the painted gold socket covers and allow for a bright, clean glow. As a part of our Coastal Armour collection, you can rest assured that this fixture is built to last whether you use it indoors or outdoors. All Coastal Armour products are durable, marine grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E F9bx/827 replacement light bulb lamp, 2PK (F9BX/827 GE GENERAL ELECTRIC G.E)
- MAGLITE Mag-Lite Mini Pro Flashlight, 2 Aa, Black (MA388488)
- MILWAUKEE TOOL Cordless Work Light, Battery Incl, 8.2 lb (2122-20, 48-11-1850)
- WESTINGHOUSE 5 Wall BracketOutlet (66402)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043Z)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043B)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043P)
- QUOIZEL Uma Outdoor Post Lantern (UMA9008MBK)
- QUOIZEL Oasis Outdoor Post Lantern (OAS9009Z)
- QUOIZEL Stonington Outdoor Post Lantern (SNN9009K)
- ACCLAIM LIGHTING Post Cross Arm, Black (335BK)
- Quoizel Post Lighting