Shop All Sconces
Quoizel
Pell Integrated LED Polished Chrome Wall Sconce
Mfr # PCPLL8805C
Zoro # G906152947
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5
- Width 5
- Dimmable Yes
- Fixture Voltage 120v
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Diameter | 5 |
Width | 5 |
Length | 12 |
Details
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Polished Chrome |
Item | Wall Sconce |
Glass Color | Chrome |
Lamp Included | Yes |
Standards | ETL Listed |
Fixture Wattage | 17 |
Housing Material | Steel |
Lighting Certification | ETL |
Lamp Type | Integrated LED |
FINISH | Polished Chrome |
Description
The Pell gives off an icy glow, thanks to its curved glass LED light source. This singular, linear design is available as a wall sconce or island light. Choose from two complementary finishes: high-shine polished chrome or matte black.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Open Trim, 401 (401AL)
- ILC Replacement for Sylvania 150q/cl/mc/2(etg) 120v replacement light bulb lamp (150Q/CL/MC/2(ETG) 120V SYLVANIA)
- SATCO 8 Watt G40 LED Lamp, Clear, Medium Base, 90 CRI, 4000K, 120 Volts (S21259)
- WALDMANN LIGHTING CO Waldmann LED Tube Light RL70LE-48 N, LED, 22-26V DC, 25W, Glass, 23.5in (113281000-00641392)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- GLOBE Electric Capulet 1-Light Matte Black Wall Sconce (44359)
- TROY Prospect Wall sconce (B7613-GRA)
- PROGRESS LIGHTING Beam Collection One-Light LED Wall Bracket (P710049-015-30)
- MAXIM Library 1-Light Wall Sconce Horizontal Swing Arm (12220HR)
- DWELED Blake 5in LED Wall Sconce 3-CCT 2700K-3000K-3500K Set to 3000K in Black (WS-852)
- PROGRESS LIGHTING Kempsey Collection One-Light Swing Arm Wall Bracket (P710045-020)
- Quoizel Sconces