Shop All Island/Billiard Lights
Quoizel
Pell Integrated LED Polished Chrome Island Light
Mfr # PCPLL138C
Zoro # G606152926
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Material STEEL
- Height 5
- Number of Lights 0
- Light Bulb Wattage 41
- Frame Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PCPLL138C
- Zoro # G606152926
- UPC # 611728344439
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Height | 5 |
Length | 5.25 |
Cord Length | 8 Ft |
Canopy Size | 4.75 in W x 10.00 in L |
Details
Frame Material | STEEL |
Number of Lights | 0 |
Light Bulb Wattage | 41 |
Frame Finish | Polished Chrome |
Weight | 18.04 |
Style | Interior Lighting |
Lumens | 3200 |
Shade Type | Noodle Glass |
Extension Rods | (4) 0.5 in D x 6 in and (4) 0.5 in D x 12 in Down Rods |
Light Color | Warm |
Features | LED Dimmable |
Color Rendering Index | 90 |
Lumens Per Watt | 80 |
Number of Boxes | 1 |
Suggested Use Location | Kitchen |
Color Temperature | 3000K |
BULB INCLUDED | Bulb |
Description
The Pell gives off an icy glow, thanks to its curved glass LED light source. This singular, linear design is available as a wall sconce or island light. Choose from two complementary finishes: high-shine polished chrome or matte black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Fixture Wall 100W 4-Light Bath Bar, Matte Black No Shade (6117600)
- ILC Replacement for Philips El/a R30 16W replacement light bulb lamp (EL/A R30 16W PHILIPS)
- LITHONIA LIGHTING LED Floodlight, 11W, CRI 65.1,835L, 5000K (OLB F 8 50K)
- ILC Replacement for GE General Electric G.E Led12dp303w83035 replacement light bulb lamp (LED12DP303W83035 GE GENERAL ELECTRIC G.E)
- QUOIZEL Gabriel Integrated LED Matte Black Island Light (PCGAB335MBK)
- QUOIZEL Kingsbridge 5-Light Earth Black Island Light (KGB142EK)
- NUVO Destin 4-Light Island Pendant, E26 60W, Black And Silver Accent, Clear Ribbed (60/7704)
- Z-LITE Cobalt 3 Light Billiard Light, Brushed Nickel & Dark Blue (152BN-ARDB)
- Z-LITE Albion 9 Light Island/Billiard, Brushed Nickel & Black (171-16-3B)
- Z-LITE Ayra 3 Light island, Olde Brass & Clear (488P8-3L-OBR)
- Z-LITE Shark 3 Light Billiard Light, Brushed Nickel & White (170BN-PWH)
- Quoizel Island/Billiard Lights