Shop All Island/Billiard Lights
Quoizel
Pell Integrated LED Matte Black Island Light
Mfr # PCPLL138MBK
Zoro # G106152877
product price: $719.99
/ea
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Interior Lighting
- Number of Lights 0
- Cord Length 8 Ft
- Height 5
- Frame Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PCPLL138MBK
- Zoro # G106152877
- UPC # 611728344453
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Cord Length | 8 Ft |
Height | 5 |
Length | 5.25 |
Canopy Size | 4.75 in W x 10.00 in L |
Details
Style | Interior Lighting |
Number of Lights | 0 |
Frame Finish | Matte Black |
Light Bulb Wattage | 41 |
Frame Material | STEEL |
Extension Rods | (4) 0.5 in D x 6 in and (4) 0.5 in D x 12 in Down Rods |
Features | LED Dimmable |
Light Color | Warm |
Shade Type | Noodle Glass |
Lumens | 3168 |
Number of Boxes | 1 |
Color Rendering Index | 90 |
Lumens Per Watt | 80 |
Color Temperature | 3000K |
Voltage | 120V |
Suggested Use Location | Kitchen |
BULB INCLUDED | Bulb |
Description
The Pell gives off an icy glow, thanks to its curved glass LED light source. This singular, linear design is available as a wall sconce or island light. Choose from two complementary finishes: high-shine polished chrome or matte black.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Linear LED Bulb, T8, 24"L, 2-Pin(G13), 3500K, Watts: 9 W (LED9BDT8/G2/835)
- JESCO SLEEK LED Adjustable 36" 3000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-36/30-W-SW)
- ILC Replacement for PQL 200par46/3nsp 120v replacement light bulb lamp (200PAR46/3NSP 120V PQL)
- ILC Replacement for Batteries AND Light Bulbs Flo10373 replacement light bulb lamp (FLO10373 BATTERIES AND LIGHT BULBS)
- QUOIZEL Gabriel Integrated LED Matte Black Island Light (PCGAB335MBK)
- QUOIZEL Kingsbridge 5-Light Earth Black Island Light (KGB142EK)
- Z-LITE Cordon 4 Light Billiard, Bronze & Golden Mottle (2306-4BRZ-DGM14)
- DWELED Morae 44in LED Linear Pendant 3000K in Black (PD-332)
- Z-LITE Sharp Shooter 2 Light Billiard Light, Chrome & Clear Ribbed (155-2CH-RCH)
- Z-LITE Riviera 3 Light Billiard Light, Bronze & Green (200-3BRZ-ARG)
- Z-LITE Riviera 3 Light Billiard Light, Bronze + Satin Gold & White Mottle (200-3BRZ+SG-WM16)
- Quoizel Island/Billiard Lights