Shop All Outdoor Semi-Flushmount Lights
Quoizel
Pelham Outdoor Hanging Lantern
Mfr # PLH1910WT
Zoro # G106149594
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Height 21.75
- Chain Length 8
- Number of Lights 1
- Style Exterior Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # PLH1910WT
- Zoro # G106149594
- UPC # 611728335857
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Height | 21.75 |
Chain Length | 8 |
Length | 9.5 |
Cord Length | 12 ft |
Relative Size | Large |
Details
Finish | Bronze |
Number of Lights | 1 |
Style | Exterior Lighting |
Bulb Base Type | Medium Base |
Frame Material | Coastal Armour Aluminum |
Shade Material | Clear Seedy |
Installation Position | Down |
Voltage | 120V |
Description
Add instant curb appeal to your home with the Pelham collection of outdoor lanterns. Clear seeded glass panels are enclosed in a classic rectangular western bronze frame, providing long-lasting style and durability. Pelham comes in many options including a hanging lantern, wall lanterns, and a post lantern to round out your home's exterior. As part of our Coastal Armour collection, this product is durable, marine grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Linear Lamp, T8, Warm, 3000K (F32T8/SPX30/ECO2)
- ILC Replacement for GE General Electric G.E Q750t3/4cl-120v replacement light bulb lamp (Q750T3/4CL-120V GE GENERAL ELECTRIC G.E)
- BULBRITE 9w Dimm Frost A19 LED Lght Bulbs Twist and Lock Bi-Pin (GU24) Base, 2700K Warm Wht, 800 Lumens, 4PK (862724)
- SATCO Fixture, Retrofit, LED, 8.5W, Downlight, White, 2700K (S39055)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- Z-LITE Armstrong Outdoor Chain Light, Black & Clear Waterglass (533CHM-BK)
- WESTINGHOUSE Fixture Ceiling Outdr SemiFlush-Mount 60W Emma Jane 7In Amb Brnz Clear Sd Glass (6113000)
- Quoizel Outdoor Semi-Flushmount Lights