Shop All Flushmount Lights
Quoizel
Outskirts Flush Mount
Mfr # OST1715W
Zoro # G006152052
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish White Lustre
- Lamp Type Integrated LED
- Voltage 120v
- Lumens 2900
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # OST1715W
- Zoro # G006152052
- UPC # 611728294307
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 1 |
Width | 15 |
Diameter | 15 |
Overall Width (In) | 15 |
Depth (In) | 15 |
Description
Available in four finishes and four sizes, the Outskirts flush mount is suited for a variety of room applications. In your choice of Earth Black, Brushed Nickel, White or Oil-rubbed Bronze, it is featured in sizes of 7.5”, 11”, 15”, or 20". The white acrylic shade is illuminated with integrated LED technology and the thick canopy adds depth to the simple structure.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Lamp Socket, Replacement For Donsbulbs, Socket-Ba15D (SOCKET-BA15D)
- LITHONIA LIGHTING Wall Bracket Fixture (WC 2 25 120 GEB10IS CO S1)
- ILC Replacement for Eiko Q1000t3/cl/120v replacement light bulb lamp (Q1000T3/CL/120V EIKO)
- WESTGATE STL2-30W-50KLED STREET/ROADWAY LIGHTS w/NEMA TWIST-LOCK PHOTOCELL SOCKET, (SHORTING CAP INCL.) (STL2-30W-50K)
- QUOIZEL Verge Flush Mount (VRG1605W)
- QUOIZEL Verge Flush Mount (VRG1605OI)
- QUOIZEL Griffin Flush Mount (GF1617PN)
- QUOIZEL Outskirts Flush Mount (OST1715OI)
- QUOIZEL West End Flush Mount (TF1400SVB)
- QUOIZEL Glisten Flush Mount (PCGN1616C)
- ETI LED Flush Mount, Plastic, Polycarbonate (56568114)
- Quoizel Flushmount Lights