Shop All Post Lighting
Quoizel
Oasis Outdoor Post Lantern
Mfr # OAS9009Z
Zoro # G006149717
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Medici Bronze
- Glass Color Bronze
- Length 23
- Includes Installation Guide
- Dia. (In.) 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # OAS9009Z
- Zoro # G006149717
- UPC # 611728181157
- Country of Origin China
- Category Post Lighting
Dimensions
Length | 23 |
Dia. (In.) | 9 |
Width | 9 |
Details
Item | Outdoor Post Lantern |
Finish | Medici Bronze |
Glass Color | Bronze |
Includes | Installation Guide |
Bulb Type | Incandescent |
Dimmable | Yes |
Color | Bronze |
Indoor/Outdoor Usage | Outdoor |
Bulb Primary Application | Home Lighting |
Bulb Base Type | Candelabra Base |
Standards | ETL Listed |
Lamp Included | No |
Watts | 60 |
Voltage | 120v |
Housing Material | Brass |
Max. Wattage | 60 |
FINISH | Medici Bronze |
Description
This transitional collection complements many architectural styles and gives the exterior of your home both beauty and a sense of style. It has clean lines that allow the clear beveled glass to have optimum light output. The Medici Bronze finish completes the look of this series.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W A19 Incandescent - Clear - 2500 Hours - 170L - Medium Base - 130V - 2/Pack (S3940)
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Soft White 60 W , 4PK (40687)
- ILC Replacement for Atlantic Ultraviolet Mp36c Quartz Sleeve replacement light bulb lamp (MP36C QUARTZ SLEEVE ATLANTIC ULTRAVIOLET)
- ILC Replacement for Kodak Carousel Model S replacement light bulb lamp (CAROUSEL MODEL S KODAK)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Post Lantern (BURD9015AC)
- QUOIZEL Millhouse Outdoor Post Lantern (MHE9010K)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043AC)
- QUOIZEL Chalmers Outdoor Post Lantern (CM9012AC)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043P)
- QUOIZEL Uma Outdoor Post Lantern (UMA9008MBK)
- CLASSY CAPS Classy Caps Manufacturing LPB59 Aluminum Lamp Post Base; Black (LPB59)
- Quoizel Post Lighting