Shop All Sconces
Quoizel
Noble Wall Sconce
Mfr # NBE8702RK
Zoro # G306152554
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 11.5
- Dimmable Yes
- Fixture Voltage 120v
- Finish Rustic Black
- Glass Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 11.5 |
Width | 11.5 |
Length | 13.75 |
Details
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Rustic Black |
Item | Wall Sconce |
Glass Color | Black |
Fixture Wattage | 60 |
Lighting Certification | ETL |
Housing Material | Steel/Wood |
Standards | ETL Listed |
Lamp Type | Incandescent |
Lamp Included | No |
FINISH | Rustic Black |
Description
Classic and timeless Noble is a nod to European design. The speckled Rustic Black features many dark tones combined to create a roughly textured finish on the surface that highlights every mark of the hammered metal. The candelabra holders are made of solid wood and stained a dark walnut to coordinate with the overall theme of old world style and charm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dynatrap Dt1250 replacement light bulb lamp, 2PK (DT1250 DYNATRAP)
- ACCLAIM LIGHTING Post Cross Arm, White (335WH)
- ILC Replacement For HIKARI JD 120V 75W DC BA15D HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE 2PK (2PAK:WX-SLJS-0)
- DESIGNERS FOUNTAIN 16 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1416C3C-35)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- ACCESS LIGHTING Prong, 2 Light Wall Sconce, Brushed Steel Finish, White Glass (20447-BS/WHT)
- DALS 37 Inch Linear LED Wall Sconce (STK37-3K-BK)
- LALIA HOME Ironhouse 10.5in One Light Decorative Cage Wall Sconce Wall Mounted Fixture, Black (LHW-2001-BK)
- EUROFASE Pemberton Contemporary LED Pendant/Semi Flush, 1-Light, 1100 Lumens, Black/Antique Brass (37080-020)
- ELK LIGHTING Kanso 1-Light Outdoor Wall Lamp in Hazelnut Bronze (42171/1)
- VAXCEL Burnaby 1L Sconce Matte Brass (W0224)
- Quoizel Sconces