Shop All Chandeliers
Quoizel
Noble Chandelier
Mfr # NBE5008RK
Zoro # G306152622
product price: $1,049.99
/ea
Free Shipping & Returns
$1,049.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Fixture Wattage 60
- Glass Color Black
- Number of Lights 8
- Material Steel/Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # NBE5008RK
- Zoro # G306152622
- UPC # 611728212301
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 32 |
Length | 31 |
Diameter | 32 |
Details
Item | Chandelier |
Housing Finish | Rustic Black |
Lamp Type | Incandescent |
Fixture Wattage | 60 |
Glass Color | Black |
Number of Lights | 8 |
Material | Steel/Wood |
Color | Black |
Lamp Included | No |
Dimmable | Yes |
Collection | Noble |
Voltage | 120v |
Lighting Certification | ETL |
Watts | 60 |
Standards | ETL Listed |
FINISH | Rustic Black |
Description
Classic and timeless Noble is a nod to European design. The speckled Rustic Black features many dark tones combined to create a roughly textured finish on the surface that highlights every mark of the hammered metal. The candelabra holders are made of solid wood and stained a dark walnut to coordinate with the overall theme of old world style and charm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LFX-MD-15-50W-50K-KNFLOOD/AREA LIGH, T 120-277V (LFX-MD-15-50W-50K-KN)
- 1STSOURCE PRODUCTS 4" Standard Square Pole Cap W/ .75" Radius Corner (86-00010)
- FLOWTRON Bulb, Shatterproof (BF150SP)
- POWERZONE Orhlt500X2 Work Light, 2-Lamp, Halogen Lamp, 8000 Lumens, Yellow (PZ-1005)
- QUOIZEL Cutlas Linear Chandelier (PCCU148BRA)
- QUOIZEL Sabre Linear Chandelier (PCSE138BN)
- QUOIZEL Dazzle Linear Chandelier (PCDZ136MBK)
- QUOIZEL Coda Linear Chandelier (COD139MBK)
- QUOIZEL Conrad Chandelier (CRD5019BN)
- QUOIZEL Buchanan Chandelier (BCN5009WT)
- ELK HOME Mini Victorian 14'' Wide 5-Light Chandelier - Antique Cream (122-021)
- Quoizel Chandeliers