Shop All Chandeliers
Quoizel
Noble Chandelier
Mfr # NBE5005RK
Zoro # G606152896
product price: $598.99
/ea
Free Shipping & Returns
$598.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Incandescent
- Fixture Wattage 60
- Glass Color Black
- Number of Lights 5
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # NBE5005RK
- Zoro # G606152896
- UPC # 611728212264
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 24 |
Length | 25.5 |
Diameter | 24 |
Details
Item | Chandelier |
Housing Finish | Rustic Black |
Lamp Type | Incandescent |
Fixture Wattage | 60 |
Glass Color | Black |
Number of Lights | 5 |
Watts | 60 |
Lighting Certification | ETL |
Collection | Noble |
Standards | ETL Listed |
Material | Steel/Wood |
Lamp Included | No |
Voltage | 120v |
Dimmable | Yes |
Color | Black |
FINISH | Rustic Black |
Description
Classic and timeless Noble is a nod to European design. The speckled Rustic Black features many dark tones combined to create a roughly textured finish on the surface that highlights every mark of the hammered metal. The candelabra holders are made of solid wood and stained a dark walnut to coordinate with the overall theme of old world style and charm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAY-BRITE CFI HCY Series LED Highbay Fixture (HCY14L8CST-UN3-DIM)
- FLEMING SUPPLY Set of 4 Extension Cord or Christmas Light Reels with Bag (972882AHM)
- ILC Replacement for Damar 33848a replacement light bulb lamp (33848A DAMAR)
- HALO Tl42S (TL42SMB)
- QUOIZEL Tumult Linear Chandelier (TMT540WT)
- QUOIZEL Rowland 5-Light Matte Black Chandelier (ROW5022MBK)
- QUOIZEL Guilford Linear Chandelier (GUI540GK)
- QUOIZEL Trilogy Linear Chandelier (TRG338OZ)
- QUOIZEL Conrad Chandelier (CRD5019BN)
- QUOIZEL Marquette Chandelier (MQ5006HL)
- AFX Brooklyn - Pendant - 15.75", Voltage: 12V (BKNP16QB)
- Quoizel Chandeliers