Shop All Sconces
Quoizel
Nicholas Wall Sconce
Mfr # NL8601EK
Zoro # G006153417
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5
- Width 5
- Dimmable Yes
- Fixture Voltage 120v
- Finish Earth Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 5 |
Width | 5 |
Length | 10 |
Details
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Earth Black |
Item | Wall Sconce |
Glass Color | Black |
Fixture Wattage | 100 |
Lamp Included | No |
Housing Material | Steel |
Lighting Certification | ETL |
Lamp Type | Incandescent |
Description
This gleaming collection gives a solid nod to mid century style. The squared shape of the opal etched glass shades gives this design an edge and it is complemented beautifully by the rectangular backplate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Recessed Trim, 6in, Hz Aluminum Reflector (27 HZWH)
- WESTINGHOUSE 40 W A15 Appliance Incandescent Bulb E26 (Medium) Warm White (04001)
- ILC Replacement for Osram Sylvania Fm13/830 replacement light bulb lamp (FM13/830 OSRAM SYLVANIA)
- BODINE Generator Transfer Device, 8 In. L (GTDM)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- ACCESS LIGHTING Uptown, BiDirectional Wall Sconce, Satin Finish (20444-SAT)
- ACCESS LIGHTING Artemis, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20440-BS/OPL)
- SUNSHINE LIGHTING Sunlite LED Wall Sconce w/ Rain Glass Panel, 13-3/4in Tall 6-1/2in Wide, 12W, Finish, Warm White (81170-SU)
- VAXCEL Akron Nickel Farmhouse Wall Sconce, 3 Light Bathroom Vanity Fixture (W0377)
- AUGE LIGHT Auge Light 10.2 in. Grey Modern Montion Sensor Rechargeable LED Wall Sconce and Hand Torch (AGSENGY2201)
- ACCLAIM LIGHTING Wall Sconce 1-Light, Cyl, Arch. Bronze (31991ABZ)
- Quoizel Sconces