Shop All Sconces
Quoizel
Nicholas Wall Sconce
Mfr # NL8601C
Zoro # G306153407
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5
- Width 5
- Dimmable Yes
- Fixture Voltage 120v
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 5 |
Width | 5 |
Length | 10 |
Details
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Polished Chrome |
Item | Wall Sconce |
Glass Color | Chrome |
Lamp Included | No |
Lamp Type | Incandescent |
Housing Material | Steel |
Standards | ETL Listed |
Lighting Certification | ETL |
Description/Special Features | All Nicholas bath fixtures can be mounted as uplights or downlights and are available in several sizes. |
Fixture Wattage | 100 |
FINISH | Polished Chrome |
Description
This gleaming collection gives a solid nod to mid century style. The squared shape of the opal etched glass shades gives this design an edge and it is complemented beautifully by the rectangular backplate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 100 lm lm (68602)
- KILLARK Mounting Hardware, For HFX Series (HXB-22)
- KEYSTONE 1500 Watt Metal Halide Ballast Kit, MH-1500A-P-KIT (MH-1500A-P-KIT)
- ADVANCE PHILIPS ADVANCE 50 W, 1 Lamp HID Ballast Kit (71A5181-001D)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- ACCLAIM LIGHTING Wall Light, LED, 2-Light, Arch. Bronze (1402ABZ)
- Z-LITE Cardine 1 Light Wall Sconce, Brushed Nickel & Matte Opal (614-1SBN)
- ACCESS LIGHTING West End, LED Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (62487LEDD-BS/OPL)
- AQUALITES Aqualites Tropical Fish Automatic Color-Changing LED Night Light (10908)
- LALIA HOME Ironhouse 10.5in One Light Decorative Cage Wall Sconce Wall Mounted Fixture, Black (LHW-2001-BK)
- Z-LITE Mila 1 Light Wall Sconce, Brushed Nickel & White (808-1S-BN)
- Quoizel Sconces