Shop All Sconces
Quoizel
Nicholas Wall Sconce
Mfr # NL8601BN
Zoro # G306153414
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5
- Width 5
- Dimmable Yes
- Fixture Voltage 120v
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Diameter | 5 |
Width | 5 |
Length | 10 |
Details
Dimmable | Yes |
Fixture Voltage | 120v |
Finish | Brushed Nickel |
Item | Wall Sconce |
Glass Color | Nickel |
Lighting Certification | ETL |
Housing Material | Steel |
Fixture Wattage | 100 |
Lamp Type | Incandescent |
Standards | ETL Listed |
Description/Special Features | All Nicholas bath fixtures can be mounted as uplights or downlights and are available in several sizes. |
Lamp Included | No |
FINISH | Brushed Nickel |
Description
This gleaming collection gives a solid nod to mid century style. The squared shape of the opal etched glass shades gives this design an edge and it is complemented beautifully by the rectangular backplate.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY T12 Fluorescent 30Pk (F20T12/CW/ALTO)
- LIGHTOLIER Round Trim (L6RDD)
- WESTGATE LSL-4FT-WK4' LED STRIP LIGHT, 120-277V AC (LSL-4FT-WK)
- FEIT ELECTRIC Linear Plug & Play Cool White 48 in. Bin-Pin T12 LED Linear Lamp 40 Watt Equivalence, 10PK (T1248HO840LED2R)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- MAXIM LIGHTING Quarry 1-Light LED Wall Sconce (18200WADBZ)
- ACCESS LIGHTING Prong, 2 Light Wall Sconce, Brushed Steel Finish, White Glass (20447-BS/WHT)
- NORWELL Sophie Indoor Wall Sconce - Chrome (8582-CH-BSO)
- DWELED Blok LED Wall Sconce (WS-256)
- DESIGNERS FOUNTAIN Logan 4.5in 1-Light Matte Black Transitional Indoor Wall Sconce with Clear Seedy Glass Shade (96401-MB)
- TROY Newton Wall sconce (B9007-sFB)
- Quoizel Sconces