Shop All Island/Billiard Lights
Quoizel
Newport Integrated LED White Lustre Island Light
Mfr # PCNPT138W
Zoro # G506152149
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Color Warm
- Lumens Per Watt 110
- Color Temperature 3000K
- Lumens 2970
- Cord Length 6 In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quoizel
- MFR # PCNPT138W
- Zoro # G506152149
- UPC # 611728342893
- Country of Origin China
- Category Island/Billiard Lights
Dimensions
Cord Length | 6 In |
Canopy Size | 4.75 in W x 13.50 in L |
Details
Light Color | Warm |
Lumens Per Watt | 110 |
Color Temperature | 3000K |
Lumens | 2970 |
Features | LED Dimmable |
Color Rendering Index | 80 |
Frame Material | Steel |
Weight | 3.83 |
Frame Finish | White |
Style | Interior Lighting |
Light Bulb Wattage | 27 |
Number of Boxes | 1 |
Suggested Use Location | Kitchen |
Description
A curvilinear wave design gives the Newport island light its sleek look. Choose a matte black finish for a high-contrast aesthetic, or opt for white lustre, offering a touch of soft shine. Whichever you choose, know that an integrated LED light source will be shining brilliantly.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Hr400a33 replacement light bulb lamp (HR400A33 LIGHT BULB / LAMP)
- ACCLAIM LIGHTING Flood Light, 2-Light, Arch. Bronze Alum (FL1ABZ)
- STREAMLIGHT Tactical Headlamp, Aluminum, Black, 350lm (69331)
- ILC Replacement for Philips Bc150bt15/hal/w replacement light bulb lamp (BC150BT15/HAL/W PHILIPS)
- QUOIZEL Kingsbridge 5-Light Earth Black Island Light (KGB142EK)
- QUOIZEL Gabriel Integrated LED Matte Black Island Light (PCGAB335MBK)
- AFX Light Linear Pendant, 120 V, 60 W, 9" L (JNNP0523MBSN)
- Z-LITE Cordon 4 Light Billiard, Bronze & Red (2306-4BRZ-PRD)
- SUNLITE 100-Foot Commercial-Grade Cage Light String, 10 E26, 150 Watt Max Per Bulb Bulbs Not Included (04227-SU)
- Z-LITE Shark 3 Light Billiard Light, Brushed Nickel & White (170BN-PWH)
- Z-LITE Kirkland 5 Light Island/Billiard, Ashen Barnboard (472-5L-ABB)
- Quoizel Island/Billiard Lights