Shop All Outdoor Wall Lights
Quoizel
Newbury Outdoor Wall Lantern
Mfr # NY8318A
Zoro # G906149589
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Voltage 120v
- Length 22.5
- Glass Color Brass
- Lamp Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # NY8318A
- Zoro # G906149589
- UPC # 611728048153
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 12.25 |
Length | 22.5 |
Dia. (In.) | 12.25 |
Details
Includes | Installation Guide |
Item | Outdoor Wall Lantern |
Voltage | 120v |
Finish | Antique Brass |
Glass Color | Brass |
Lamp Included | No |
Lamp Type | Incandescent |
Fixture Wattage | 60 |
Lighting Certification | ETL |
Housing Material | Brass |
Description
When it comes to curb appeal, outdoor lighting plays a large part in creating a special ambiance. Crafted from solid brass, the classic design of the Newbury gives the outside of your home a rich elegance without looking over embellished. It's a versatile look that coordinates with most any architectural style. It is available in a variety of finishes with clear beveled glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 64604 replacement light bulb lamp (64604 OSRAM SYLVANIA)
- ILC Replacement for Zoro 4lv43 replacement light bulb lamp (4LV43 ZORO)
- SATCO 8-Watt ST19 LED - Clear: Medium Base - 2700K - 800 Lumens, 2PK (S21870)
- ILC Replacement for GE General Electric G.E F18dbxt4/spx41 replacement light bulb lamp (F18DBXT4/SPX41 GE GENERAL ELECTRIC G.E)
- QUOIZEL Newbury Outdoor Wall Lantern (NY8317Z)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8408W)
- QUOIZEL Chasm Outdoor Wall Lantern (CHS8407MBK)
- QUOIZEL Westover 1-Light Earth Black Outdoor Wall Lantern (WVR8405EK)
- QUOIZEL Crusade Outdoor Wall Lantern (CSE8408EK)
- QUOIZEL Hazel 1-Light Earth Black Outdoor Wall Lantern (HAZ8407EK)
- NUVO Adams 1-Light 18 in. Outdoor Wall with Frosted Glass (60-3479)
- Quoizel Outdoor Wall Lights