Shop All Outdoor Wall Lights
Quoizel
Newbury Outdoor Wall Lantern
Mfr # NY8316Z
Zoro # G406149645
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Voltage 120v
- Length 14
- Watts 150
- Finish Medici Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # NY8316Z
- Zoro # G406149645
- UPC # 611728009130
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8 |
Length | 14 |
Dia. (In.) | 8 |
Details
Includes | Installation Guide |
Item | Outdoor Wall Lantern |
Voltage | 120v |
Watts | 150 |
Finish | Medici Bronze |
Glass Color | Bronze |
Lamp Included | No |
Fixture Wattage | 150 |
Standards | ETL Listed |
Lamp Type | Incandescent |
Lighting Certification | ETL |
Housing Material | Brass |
FINISH | Medici Bronze |
Description
When it comes to curb appeal, outdoor lighting plays a large part in creating a special ambiance. Crafted from solid brass, the classic design of the Newbury gives the outside of your home a rich elegance without looking over embellished. It's a versatile look that coordinates with most any architectural style. It is available in a variety of finishes with clear beveled glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4-Watt B11 LED - Frosted - Candelabra Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21823)
- ILC Replacement for Cooper Lighting Fml-26w/64/4p replacement light bulb lamp (FML-26W/64/4P COOPER LIGHTING)
- SATCO 5.5 Watt G16.5 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21209)
- WESTGATE LED T8 4FT , 15W , 1800 LM , 5000K , CLEAR GLASS , TYPE A+B , , UL LISTED , DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-30K-C)
- QUOIZEL Newbury Outdoor Wall Lantern (NY8317Z)
- QUOIZEL Manning Outdoor Wall Lantern (MAN8409WT)
- QUOIZEL Hazel 1-Light Earth Black Outdoor Wall Lantern (HAZ8409EK)
- QUOIZEL Hazel 1-Light Earth Black Outdoor Wall Lantern (HAZ8407EK)
- QUOIZEL Westover 1-Light Earth Black Outdoor Wall Lantern (WVR8405EK)
- QUOIZEL Crusade Outdoor Wall Lantern (CSE8408EK)
- Z-LITE Westover 3 Light Outdoor Wall Sconce, Black & Clear Beveled (580B-BK)
- Quoizel Outdoor Wall Lights