Shop All Outdoor Wall Lights
Quoizel
Newbury Outdoor Wall Lantern
Mfr # NY8316B
Zoro # G906149619
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Voltage 120v
- Length 14
- Watts 150
- Glass Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # NY8316B
- Zoro # G906149619
- UPC # 611728009086
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 8 |
Length | 14 |
Dia. (In.) | 8 |
Details
Includes | Installation Guide |
Item | Outdoor Wall Lantern |
Voltage | 120v |
Watts | 150 |
Finish | Polished Brass |
Glass Color | Brass |
Standards | ETL Listed |
Lighting Certification | ETL |
Lamp Type | Incandescent |
Fixture Wattage | 150 |
Housing Material | Brass |
Lamp Included | No |
FINISH | Polished Brass |
Description
When it comes to curb appeal, outdoor lighting plays a large part in creating a special ambiance. Crafted from solid brass, the classic design of the Newbury gives the outside of your home a rich elegance without looking over embellished. It's a versatile look that coordinates with most any architectural style. It is available in a variety of finishes with clear beveled glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for 3M 78-8000-7618-0 replacement light bulb lamp (78-8000-7618-0 3M)
- ILC Replacement for JTL Everlight Modeling 500w replacement light bulb lamp (EVERLIGHT MODELING 500W JTL)
- LUXRITE PAR20 LED Light Bulbs 7W (50W Equivalent) 500LM 3000K Soft White Dimmable E26 Base 4-Pack (LR31601-4PC)
- LITHONIA LIGHTING New Construction Downlight 6in., Non-IC (LDN6 35/10 MVOLT GZ10 HSG)
- QUOIZEL Westover 1-Light Earth Black Outdoor Wall Lantern (WVR8405EK)
- QUOIZEL Manning Outdoor Wall Lantern (MAN8409WT)
- QUOIZEL Hazel 1-Light Earth Black Outdoor Wall Lantern (HAZ8407EK)
- QUOIZEL Newbury Outdoor Wall Lantern (NY8315P)
- QUOIZEL Bramshaw 1-Light Matte Black Outdoor Wall Lantern (BRAM8406MBK)
- QUOIZEL Crusade Outdoor Wall Lantern (CSE8408EK)
- EXO LED Wall Pack, 14W, 3300 lm, 15" H (PGM3-180L-4K-5-DB)
- Quoizel Outdoor Wall Lights