Shop All Outdoor Wall Lights
Quoizel
Newbury Outdoor Wall Lantern
Mfr # NY8315P
Zoro # G906149428
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Installation Guide
- Voltage 120v
- Length 11.5
- Watts 150
- Finish Pewter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # NY8315P
- Zoro # G906149428
- UPC # 611728009048
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7 |
Length | 11.5 |
Dia. (In.) | 7 |
Details
Includes | Installation Guide |
Item | Outdoor Wall Lantern |
Voltage | 120v |
Watts | 150 |
Finish | Pewter |
Glass Color | Silver |
Lamp Included | No |
Housing Material | Brass |
Lighting Certification | ETL |
Fixture Wattage | 150 |
Lamp Type | Incandescent |
Standards | ETL Listed |
FINISH | Pewter |
Description
When it comes to curb appeal, outdoor lighting plays a large part in creating a special ambiance. Crafted from solid brass, the classic design of the Newbury gives the outside of your home a rich elegance without looking over embellished. It's a versatile look that coordinates with most any architectural style. It is available in a variety of finishes with clear beveled glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Craftsman 93366 replacement light bulb lamp (93366 CRAFTSMAN)
- FEIT ELECTRIC Bulb Linear Led 4K T8/12 4Ft (T48/840/LEDG2)
- BURTON HAL Light Bulb, MR16, 2-Pin(GU5.3), PK3 (0006130PK)
- AFX Edge 8-in. Round LED Flush Mount, 5 CCT, Black (EGRF08LAJD3BK)
- QUOIZEL Manning Outdoor Wall Lantern (MAN8409WT)
- QUOIZEL Newbury Outdoor Wall Lantern (NY8316Z)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8406W)
- QUOIZEL Infinger Outdoor Wall Lantern (INF8409EK)
- QUOIZEL Stonington Outdoor Wall Lantern (SNN8411K)
- QUOIZEL Chancellor 4-Light Mystic Black Outdoor Wall Lantern (CCR8412K)
- DABMAR LIGHTING Wall Light, DSL1003, W, Recessed, Brick, Step (DSL1003-W)
- Quoizel Outdoor Wall Lights