Shop All Post Lighting
Quoizel
Newbury Outdoor Post Lantern
Mfr # NY9045K
Zoro # G206149791
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Mystic Black
- Glass Color Black
- Dia. (In.) 16
- Indoor/Outdoor Usage Outdoor
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # NY9045K
- Zoro # G206149791
- UPC # 611728009451
- Country of Origin China
- Category Post Lighting
Dimensions
Dia. (In.) | 16 |
Width | 16 |
Length | 29.5 |
Details
Item | Outdoor Post Lantern |
Finish | Mystic Black |
Glass Color | Black |
Indoor/Outdoor Usage | Outdoor |
Watts | 60 |
Standards | ETL Listed |
Lamp Included | No |
Bulb Primary Application | Home Lighting |
Voltage | 120v |
Dimmable | Yes |
Max. Wattage | 60 |
Housing Material | Brass |
Bulb Base Type | Candelabra Base |
Bulb Type | Incandescent |
Color | Black |
Includes | Installation Guide |
FINISH | Mystic Black |
Description
When it comes to curb appeal, outdoor lighting plays a large part in creating a special ambiance. Crafted from solid brass, the classic design of the Newbury gives the outside of your home a rich elegance without looking over embellished. It's a versatile look that coordinates with most any architectural style. It is available in a variety of finishes with clear beveled glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 215c replacement light bulb lamp, 2PK (215C DAMAR)
- ACCESS LIGHTING Glow, Pendant, Brushed Copper Finish, Copper Glass (28101-BCP/CP)
- ACCESS LIGHTING Cassi, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass (20416LEDDLP-BS/OPL)
- JESCO SLEEK LED 36" 4000K 120V AC. Under Cabinet lighting Fixture (SG-LED-36/40-W)
- QUOIZEL Westover 1-Light Earth Black Outdoor Post Lantern (WVR9106EK)
- QUOIZEL Chalmers Outdoor Post Lantern (CM9012AC)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043AC)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043K)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Post Lantern (BURD9015AC)
- QUOIZEL Darius Outdoor Post Lantern (DRS9011EK)
- QUOIZEL LaSalle Outdoor Post Lantern (LLE9011WT)
- Quoizel Post Lighting