Shop All Post Lighting
Quoizel
Newbury Outdoor Post Lantern
Mfr # NY9045A
Zoro # G706149727
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Bulb Base Type Candelabra Base
- Height 30.5
- Watts 60
- Bulb Type Candelabra Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # NY9045A
- Zoro # G706149727
- UPC # 611728049068
- Country of Origin China
- Category Post Lighting
Dimensions
Height | 30.5 |
Length (in.) | 16 |
Relative Size | Extra Large |
Cord Length | 6 in |
Details
Finish | Brass |
Bulb Base Type | Candelabra Base |
Watts | 60 |
Bulb Type | Candelabra Base |
Housing Material | Brass |
Shade Type | Clear |
Product Design | Traditional |
Shade Color | Clear |
Description
When it comes to curb appeal, outdoor lighting plays a large part in creating a special ambiance. Crafted from solid brass, the classic design of the Newbury gives the outside of your home a rich elegance without looking over embellished. It's a versatile look that coordinates with most any architectural style. It is available in a variety of finishes with clear beveled glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE Biax (TM) 40W, T5 PL Plug-In Fluorescent Light Bulb (F40/30BX/SPX41)
- DESIGNERS FOUNTAIN 3 inch White 4000K Canless Remodel Directional Gimbal Integrated LED Recessed Light Kit (EV36082WH40)
- FEIT ELECTRIC LED, 33 W, A23, Medium Screw (E26) (OM300/850/LED)
- SATCO 40 W T8 Incandescent - Clear - 2000 Hours - 265L - Medium Base - 130V (S2977)
- QUOIZEL Infinger Outdoor Post Lantern (INF9009EK)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043K)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Post Lantern (BURD9015AC)
- QUOIZEL Wakefield Outdoor Post Lantern (WKF9011EK)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043Z)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043AC)
- ACCLAIM LIGHTING Surface Mount Post, Matte Black, 72" (C6BK)
- Quoizel Post Lighting