Shop All Post Lighting
Quoizel
Newbury Outdoor Post Lantern
Mfr # NY9043Z
Zoro # G206149739
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Medici Bronze
- Glass Color Bronze
- Bulb Primary Application Home Lighting
- Lamp Included No
- Max. Wattage 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # NY9043Z
- Zoro # G206149739
- UPC # 611728009437
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 12.5 |
Length | 23 |
Dia. (In.) | 12.5 |
Details
Item | Outdoor Post Lantern |
Finish | Medici Bronze |
Glass Color | Bronze |
Bulb Primary Application | Home Lighting |
Lamp Included | No |
Max. Wattage | 60 |
Dimmable | Yes |
Includes | Installation Guide |
Bulb Base Type | Candelabra Base |
Housing Material | Brass |
Indoor/Outdoor Usage | Outdoor |
Standards | ETL Listed |
Voltage | 120v |
Color | Bronze |
Bulb Type | Incandescent |
Watts | 60 |
FINISH | Medici Bronze |
Description
When it comes to curb appeal, outdoor lighting plays a large part in creating a special ambiance. Crafted from solid brass, the classic design of the Newbury gives the outside of your home a rich elegance without looking over embellished. It's a versatile look that coordinates with most any architectural style. It is available in a variety of finishes with clear beveled glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE & BRIGHT TABLE LIGHT SOLAR FILIGREE (W22 6728X)
- LITHONIA LIGHTING Lithonia JEBLPCLR2 M4 Polycarbonate clear reflector for JEBL 24L and 30L (JEBLPCLR2 M4)
- QUOIZEL Rowland 5-Light Matte Black Chandelier (ROW5022MBK)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/TL941/ALTO 30PK)
- QUOIZEL Uma Outdoor Post Lantern (UMA9008MBK)
- QUOIZEL Chalmers Outdoor Post Lantern (CM9012AC)
- QUOIZEL Darius Outdoor Post Lantern (DRS9011EK)
- QUOIZEL LaSalle Outdoor Post Lantern (LLE9011WT)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Post Lantern (BURD9015AC)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043AC)
- SIMPSON STRONG-TIE 4X4 Zmax Blk Post Base (APB44)
- Quoizel Post Lighting