Shop All Post Lighting
Quoizel
Newbury Outdoor Post Lantern
Mfr # NY9043K
Zoro # G306149745
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Mystic Black
- Glass Color Black
- Width 12.5
- Max. Wattage 60
- Bulb Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # NY9043K
- Zoro # G306149745
- UPC # 611728009390
- Country of Origin China
- Category Post Lighting
Dimensions
Width | 12.5 |
Dia. (In.) | 12.5 |
Length | 23 |
Details
Item | Outdoor Post Lantern |
Finish | Mystic Black |
Glass Color | Black |
Max. Wattage | 60 |
Bulb Type | Incandescent |
Voltage | 120v |
Standards | ETL Listed |
Watts | 60 |
Dimmable | Yes |
Includes | Installation Guide |
Bulb Primary Application | Home Lighting |
Bulb Base Type | Candelabra Base |
Indoor/Outdoor Usage | Outdoor |
Housing Material | Brass |
Lamp Included | No |
Color | Black |
FINISH | Mystic Black |
Description
When it comes to curb appeal, outdoor lighting plays a large part in creating a special ambiance. Crafted from solid brass, the classic design of the Newbury gives the outside of your home a rich elegance without looking over embellished. It's a versatile look that coordinates with most any architectural style. It is available in a variety of finishes with clear beveled glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LED T8 4FT , 15W , 1800 LM , 5000K , CLEAR GLASS , TYPE A+B , , UL LISTED , DLC, NON DIMMABLE, PK 36 (T8-EZ6-GS-4FT-18W-30K-C)
- LUMAPRO LUMAPRO 7.6 W, LED Magnifier Light (32PE45)
- SATCO 13.5W A19 LED, 100W Replace, Soft White E26 Base, 30K, 120V (4-Pack) (S12441)
- KODIAK Tactical Flashlight, 1 Mile Beam (K-N1MILE-6)
- QUOIZEL Darius Outdoor Post Lantern (DRS9011EK)
- QUOIZEL Westover 1-Light Earth Black Outdoor Post Lantern (WVR9106EK)
- QUOIZEL Wakefield Outdoor Post Lantern (WKF9011EK)
- QUOIZEL Uma Outdoor Post Lantern (UMA9008MBK)
- QUOIZEL Chalmers Outdoor Post Lantern (CM9012AC)
- QUOIZEL Millhouse Outdoor Post Lantern (MHE9010K)
- UNIVERSAL FOREST Ufp Post Cap, 4 In L, 4 In W, Pine Wood (106096)
- Quoizel Post Lighting