Shop All Post Lighting
Quoizel
Newbury Outdoor Post Lantern
Mfr # NY9043B
Zoro # G806149757
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Glass Color Brass
- Color Brass
- Includes Installation Guide
- Indoor/Outdoor Usage Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # NY9043B
- Zoro # G806149757
- UPC # 611728009383
- Country of Origin China
- Category Post Lighting
Dimensions
Length | 23 |
Width | 12.5 |
Dia. (In.) | 12.5 |
Details
Item | Outdoor Post Lantern |
Finish | Polished Brass |
Glass Color | Brass |
Color | Brass |
Includes | Installation Guide |
Indoor/Outdoor Usage | Outdoor |
Bulb Type | Incandescent |
Standards | ETL Listed |
Dimmable | Yes |
Housing Material | Brass |
Max. Wattage | 60 |
Bulb Base Type | Candelabra Base |
Bulb Primary Application | Home Lighting |
Voltage | 120v |
Watts | 60 |
Lamp Included | No |
FINISH | Polished Brass |
Description
When it comes to curb appeal, outdoor lighting plays a large part in creating a special ambiance. Crafted from solid brass, the classic design of the Newbury gives the outside of your home a rich elegance without looking over embellished. It's a versatile look that coordinates with most any architectural style. It is available in a variety of finishes with clear beveled glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Led Smrt A21 E26 60W Sw (OM60/927CA/BATG2LEDI)
- VICKERMAN 0.96 watt 130V C7 Ceramic LED Red Bulb with Nickel Base 25 per Bag (XLEDSC73-25)
- MIDWEST FASTENER 1/8IP x 1" Extra Thick Felt Lamp Washers 10PK (64727)
- WESTINGHOUSE Bulb T5 18W Xenon Wedge (0621500)
- QUOIZEL Stonington Outdoor Post Lantern (SNN9009K)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Post Lantern (BURD9015AC)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043K)
- QUOIZEL Westover 1-Light Earth Black Outdoor Post Lantern (WVR9106EK)
- QUOIZEL Millhouse Outdoor Post Lantern (MHE9010K)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043Z)
- LIVING ACCENTS POST CAP LIGHT BLK 2PK (82382)
- Quoizel Post Lighting