Shop All Post Lighting
Quoizel
Newbury Outdoor Post Lantern
Mfr # NY9043AC
Zoro # G806149818
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Aged Copper
- Glass Color Copper
- Standards ETL Listed
- Bulb Type Incandescent
- Max. Wattage 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # NY9043AC
- Zoro # G806149818
- UPC # 611728071397
- Country of Origin China
- Category Post Lighting
Dimensions
Dia. (In.) | 12.5 |
Width | 12.5 |
Length | 23 |
Details
Item | Outdoor Post Lantern |
Finish | Aged Copper |
Glass Color | Copper |
Standards | ETL Listed |
Bulb Type | Incandescent |
Max. Wattage | 60 |
Bulb Base Type | Candelabra Base |
Lamp Included | No |
Bulb Primary Application | Home Lighting |
Includes | Installation Guide |
Voltage | 120v |
Housing Material | Copper |
Indoor/Outdoor Usage | Outdoor |
Color | Copper |
Dimmable | Yes |
Watts | 60 |
FINISH | Aged Copper |
Description
When it comes to curb appeal, outdoor lighting plays a large part in creating a special ambiance. Crafted from solid brass, the classic design of the Newbury gives the outside of your home a rich elegance without looking over embellished. It's a versatile look that coordinates with most any architectural style. It is available in a variety of finishes with clear beveled glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 1 Round Recessed Oak™ Downlight" (E1L02FSDW)
- EKENA MILLWORK Classic Ceiling Medallion (Fits Canopies up to 7 1/4"), 12 3/8"OD x 4"ID x 1 1/8"P (CM12CLBLF)
- GE LAMPS GE LIGHTING Autotransformer (GETR480/277-250W)
- ILC Replacement for Dynatrap Dt1250 replacement light bulb lamp, 2PK (DT1250 DYNATRAP)
- QUOIZEL Infinger Outdoor Post Lantern (INF9009EK)
- QUOIZEL Stonington Outdoor Post Lantern (SNN9009K)
- QUOIZEL Westover 1-Light Earth Black Outdoor Post Lantern (WVR9106EK)
- QUOIZEL Uma Outdoor Post Lantern (UMA9008MBK)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043K)
- QUOIZEL Newbury Outdoor Post Lantern (NY9043Z)
- Z-LITE Barwick 1 Light Outdoor Pier Mounted Fixture, Black & Etched (585PHMS-SQPM-BK-LED)
- Quoizel Post Lighting