Shop All Outdoor Semi-Flushmount Lights
Quoizel
Newbury Outdoor Hanging Lantern
Mfr # NY1180Z
Zoro # G306149431
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Voltage 120V
- Height 26.5
- Number of Lights 4
- Style Exterior Lighting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quoizel
- MFR # NY1180Z
- Zoro # G306149431
- UPC # 611728009017
- Country of Origin China
- Category Outdoor Semi-Flushmount Lights
Dimensions
Height | 26.5 |
Chain Length | 8 |
Relative Size | Extra Large |
Canopy Size | 5.00 in |
Cord Length | 12 ft |
Details
Finish | Bronze |
Voltage | 120V |
Number of Lights | 4 |
Style | Exterior Lighting |
Frame Material | STEEL |
Shade Material | Clear Beveled |
Weight | 14.19 |
Bulb Base Type | Candelabra |
Installation Position | Up |
FINISH | Medici Bronze |
Description
When it comes to curb appeal, outdoor lighting plays a large part in creating a special ambiance. Crafted from solid brass, the classic design of the Newbury gives the outside of your home a rich elegance without looking over embellished. It's a versatile look that coordinates with most any architectural style. It is available in a variety of finishes with clear beveled glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for American DJ Funnel replacement light bulb lamp (FUNNEL AMERICAN DJ)
- LUMAPRO Hands Free Light, Industrial, 250lm (49XX82)
- VISION-LUXO LUXO 9 W, LED Articulating Arm Magnifier Light (KFL026022/18113LG)
- ELCO LIGHTING 8 Square Trim with Fresnel Glass Lens" (EL11W)
- QUOIZEL Westover 1-Light Stainless Steel Outdoor Hanging Lantern (WVR1907SS)
- QUOIZEL Burdett 3-Light Aged Copper Outdoor Hanging Lantern (BURD1918AC)
- ELK SHOWROOM Gladwyn 2275'' High 3Light Outdoor Hanging Light, Matte Black (90004/3)
- MAXIM LIGHTING Cabana 1-Light Outdoor Hanging Pendant (3039CDBK)
- TROY Owings Mill Lantern (F9467-TBK)
- Z-LITE Marlow 5 Light Outdoor Linear, Ashen Barnboard And Seedy (589-5L-ABB)
- Z-LITE Luminata Outdoor LED Chain Hung Light, Black & Clear (553CHB-BK-LED)
- Quoizel Outdoor Semi-Flushmount Lights